





| Product | Material quality | Nominal inner diameter | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Globe valve Type: 251 Bronze/PTFE Screw down non-return disc without spring Straight PN25 Internal thread (BSPP) 1/2" (15) | CC491K (RG5) | 1/2" (15) | PN25 | ā¬77.70/piece | |
| Globe valve Type: 251 Bronze/PTFE Fixed disc Straight PN25 Internal thread (BSPP) 3/4" (20) | CC491K (RG5) | 3/4" (20) | PN25 | ā¬131.25/piece | |
| Globe valve Type: 251 Bronze/PTFE Fixed disc Straight PN25 Internal thread (BSPP) 3/8" (10) | CC491K (RG5) | 3/8" (10) | PN25 | ā¬75.25/piece | |
| Globe valve Type: 251 Bronze/PTFE Fixed disc Straight PN25 Internal thread (BSPP) 1" (25) | CC491K (RG5) | 1" (25) | PN25 | ā¬191.10/piece | |
| Globe valve Type: 251 Bronze/PTFE Screw down non-return disc without spring Straight PN25 Internal thread (BSPP) 1" (25) | CC491K (RG5) | 1" (25) | PN25 | ā¬212.10/piece | |
| Globe valve Type: 251 Bronze/PTFE Fixed disc Straight PN25 Internal thread (BSPP) 1.1/4" (32) | CC491K (RG5) | 1.1/4" (32) | PN25 | ā¬262.50/piece | |
| Globe valve Type: 251 Bronze/PTFE Fixed disc Straight PN25 Internal thread (BSPP) 1/2" (15) | CC491K (RG5) | 1/2" (15) | PN25 | ā¬75.25/piece | |
| Globe valve Type: 251 Bronze/PTFE Screw down non-return disc without spring Straight PN25 Internal thread (BSPP) 3/4" (20) | CC491K (RG5) | 3/4" (20) | PN25 | ā¬115.85/piece | |
| Globe valve Type: 251 Bronze/PTFE Screw down non-return disc without spring Straight PN25 Internal thread (BSPP) 1/4" (8) | CC491K (RG5) | 1/4" (8) | PN25 | ā¬77.70/piece | |
| Globe valve Type: 251 Bronze/PTFE Screw down non-return disc without spring Straight PN25 Internal thread (BSPP) 1.1/2" (40) | CC491K (RG5) | 1.1/2" (40) | PN25 | ā¬315.35/piece | |
| Globe valve Type: 251 Bronze/PTFE Screw down non-return disc without spring Straight PN25 Internal thread (BSPP) 3/8" (10) | CC491K (RG5) | 3/8" (10) | PN25 | ā¬77.70/piece | |
| Globe valve Type: 251 Bronze/PTFE Fixed disc Straight PN25 Internal thread (BSPP) 1.1/2" (40) | CC491K (RG5) | 1.1/2" (40) | PN25 | ā¬357.00/piece | |
| Globe valve Type: 251 Bronze/PTFE Screw down non-return disc without spring Straight PN25 Internal thread (BSPP) 2" (50) | CC491K (RG5) | 2" (50) | PN25 | ā¬570.85/piece | |
| Globe valve Type: 251 Bronze/PTFE Fixed disc Straight PN25 Internal thread (BSPP) 2" (50) | CC491K (RG5) | 2" (50) | PN25 | ā¬570.85/piece | |
| Globe valve Type: 251 Bronze/PTFE Fixed disc Straight PN25 Internal thread (BSPP) 1/4" (8) | CC491K (RG5) | 1/4" (8) | PN25 | ā¬75.25/piece | |
| Globe valve Type: 251 Bronze/PTFE Screw down non-return disc without spring Straight PN25 Internal thread (BSPP) 1.1/4" (32) | CC491K (RG5) | 1.1/4" (32) | PN25 | ā¬254.45/piece |