ECON®

ECON® Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN150

  • ERIKS:11810671
  • Manufacturer:8716901003690
Image 1
Image 2
Image 1
Image 2
Globe valve, angular, cast iron, with stainless steel interior and flanged connection.

Field of application
  • Liquids, gases and steam.
Features
  • Also available with regulating disc or regulating disc with position indicator.
Save to list

€923.20/ pieceexcl. VAT

€1,117.07incl. VAT

30 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
241
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN150
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
480 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Material disc
1.4021+QT
Spindle material
1.4021
Primary spindle seal material
Graphite
Material bonnet
EN-JL1040
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
300 °C
Maximum pressure difference at 20 °C
16 bar
Kv value
364 m³/h
DN
DN150
A
285 mm
H
489 mm
L
480 mm
M
320 mm
Weight
74.2 kg