




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1272 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Low zinc bronze |
Material quality | G-CuSn10Zn (Rg10) |
Nominal inner diameter | DN15 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Flat face |
Face to Face norm | Manufacturer standard |
Face to Face length | 120 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Low zinc bronze |
Material disc | 2.1086 (RG10) |
Spindle material | CW453K (CuSn8) |
Primary spindle seal material | Graphite |
Material bonnet | G-CuSn10Zn (Rg10) |
Bonnet gasket material | Graphite |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 200 °C |
Maximum pressure difference at 20 °C | 16 bar |
Kv value | 6 m³/h |
€500.50/ pieceexcl. VAT
€605.61incl. VAT
2 In stock - Estimated delivery date 10/11/2026