ECON®

ECON® Globe valve Type: 1272 Low zinc bronze/Bronze Fixed disc Straight PN16 Flange DN15

  • ERIKS:14439959
  • Manufacturer:8716901144850
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Low-zinc bronze globe valve, with bronze sealing, fixed or loose (SDNR) disc and flange connection, pressure class PN16.
Save to list

€500.50/ pieceexcl. VAT

€605.61incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1272
Norm
EN (DIN)
Construction type
Straight
Housing material
Low zinc bronze
Material quality
CC480K
Nominal inner diameter
DN15
Connection
Flange
Pressure rating
PN16
Flange finish
Flat face
Face to Face norm
Manufacturer standard
Face to Face length
120 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Bronze
Material disc
CC480K
Spindle material
Bronze (CuSn8)
Primary spindle seal material
Graphite
Material bonnet
CC480K
Bonnet gasket material
Graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
16 bar
DN
DN15
A
95 mm
H
177 mm
L
120 mm
M
100 mm
Weight
3.2 kg