




€1,305.00/ pieceexcl. VAT
€1,579.05incl. VAT
Estimated delivery date - 18/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1270LM |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Aluminium |
Material quality | EN AC-51100 (AlMg3) |
Nominal inner diameter | DN40 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Flat face |
Face to Face norm | Manufacturer standard |
Face to Face length | 155 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Flanged |
Stem seal type | O-ring |
Sealing | Metal |
Material disc | EN AW-6082 (AlMgSi1) |
Spindle material | EN AW-6082 (AlMgSi1) |
Primary spindle seal material | NBR |
Material bonnet | EN AW-6082 (AlMgSi1) |
Bonnet gasket material | NBR |
Actuator material | Aluminium |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 100 °C |
Maximum pressure difference at 20 °C | 16 bar |
DN | DN40 |
A | 150 mm |
H | 200 mm |
L | 155 mm |
M | 130 mm |
Weight | 3.3 kg |