



| Product | Material quality | Nominal inner diameter | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Globe valve Type: 1270LM Aluminium/Metal Screw down non-return disc without spring Straight PN16 Flange DN50 | EN AC-51100 (AlMg3) | DN50 | PN16 | ā¬1,516.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Screw down non-return disc without spring Straight PN16 Flange DN40 | EN AC-51100 (AlMg3) | DN40 | PN16 | ā¬1,369.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Screw down non-return disc without spring Straight PN16 Flange DN32 | EN AC-51100 (AlMg3) | DN32 | PN16 | ā¬1,255.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Screw down non-return disc without spring Straight PN16 Flange DN20 | EN AC-51100 (AlMg3) | DN20 | PN16 | ā¬1,040.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Fixed disc Straight PN16 Flange DN80 | EN AC-51100 (AlMg3) | DN80 | PN16 | ā¬2,154.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Screw down non-return disc without spring Straight PN16 Flange DN25 | EN AC-51100 (AlMg3) | DN25 | PN16 | ā¬1,194.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Fixed disc Straight PN16 Flange DN100 | EN AC-51100 (AlMg3) | DN100 | PN16 | ā¬2,773.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Screw down non-return disc without spring Straight PN16 Flange DN100 | EN AC-51100 (AlMg3) | DN100 | PN16 | ā¬2,911.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Fixed disc Straight PN16 Flange DN32 | EN AC-51100 (AlMg3) | DN32 | PN16 | ā¬1,195.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Fixed disc Straight PN16 Flange DN65 | EN AC-51100 (AlMg3) | DN65 | PN16 | ā¬1,693.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Fixed disc Straight PN16 Flange DN25 | EN AC-51100 (AlMg3) | DN25 | PN16 | ā¬1,137.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Screw down non-return disc without spring Straight PN16 Flange DN65 | EN AC-51100 (AlMg3) | DN65 | PN16 | ā¬1,778.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Fixed disc Straight PN16 Flange DN40 | EN AC-51100 (AlMg3) | DN40 | PN16 | ā¬1,305.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Fixed disc Straight PN16 Flange DN50 | EN AC-51100 (AlMg3) | DN50 | PN16 | ā¬1,444.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Fixed disc Straight PN16 Flange DN20 | EN AC-51100 (AlMg3) | DN20 | PN16 | ā¬989.00/piece | |
| Globe valve Type: 1270LM Aluminium/Metal Screw down non-return disc without spring Straight PN16 Flange DN80 | EN AC-51100 (AlMg3) | DN80 | PN16 | ā¬2,262.00/piece |