ECON®

ECON® Globe valve Type: 1270LM Aluminium/Metal Fixed disc Straight PN16 Flange DN100

  • ERIKS:14544729
  • Manufacturer:8716901147172
Image 1
Image 2
Image 1
Image 2
Aluminium globe valve, with aluminium sealing, fixed or loose (SDNR) disc and flange connection, pressure class PN16.
Save to list

€2,773.00/ pieceexcl. VAT

€3,355.33incl. VAT

Estimated delivery date - 18/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1270LM
Norm
EN (DIN)
Construction type
Straight
Housing material
Aluminium
Material quality
EN AC-51100 (AlMg3)
Nominal inner diameter
DN100
Connection
Flange
Pressure rating
PN16
Flange finish
Flat face
Face to Face norm
Manufacturer standard
Face to Face length
280 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Flanged
Stem seal type
O-ring
Sealing
Metal
Material disc
EN AW-6082 (AlMgSi1)
Spindle material
EN AW-6082 (AlMgSi1)
Primary spindle seal material
NBR
Material bonnet
EN AW-6082 (AlMgSi1)
Bonnet gasket material
NBR
Actuator material
Aluminium
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
100 °C
Maximum pressure difference at 20 °C
16 bar
DN
DN100
A
220 mm
H
320 mm
L
280 mm
M
170 mm
Weight
12 kg