




€69.19/ pieceexcl. VAT
€83.72incl. VAT
22 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1650 |
Measuring range | from -30 to 50 °C |
Model | Large (200 mm) |
Construction type | Right-angled |
Angle | 90° |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Insert length | 160 mm |
Process connection material | Brass |
Housing material | Aluminium |
Max. operating pressure | 16 bar |
TMA - maximum allowable temperature | 50 °C |
Surface protection | Anodized |
L | 63 - 100 - 160 mm |
G | 1/2" |
ØD | 10 mm |
H | 200 mm |