



| Product | Measuring range [°C] | Size process connection | Insert length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Glass thermometer Type: 1650 Aluminium Measuring range: from-30 to 50°C Insert length: 100mm Process connection material: Brass 1/2" BSPP(G) | from -30 to 50 | 1/2" BSPP(G) | 100 | €175.95/piece | |
| Glass thermometer Type: 1650 Aluminium Measuring range: from 0 to 120°C Insert length: 63mm Process connection material: Brass 1/2" BSPP(G) | from 0 to 120 | 1/2" BSPP(G) | 63 | €77.69/piece | |
| Glass thermometer Type: 1650 Aluminium Measuring range: from-30 to 50°C Insert length: 63mm Process connection material: Brass 1/2" BSPP(G) | from -30 to 50 | 1/2" BSPP(G) | 63 | €77.69/piece | |
| Glass thermometer Type: 1650 Aluminium Measuring range: from 0 to 120°C Insert length: 100mm Process connection material: Brass 1/2" BSPP(G) | from 0 to 120 | 1/2" BSPP(G) | 100 | €79.48/piece | |
| Glass thermometer Type: 1650 Aluminium Measuring range: from-30 to 50°C Insert length: 160mm Process connection material: Brass 1/2" BSPP(G) | from -30 to 50 | 1/2" BSPP(G) | 160 | €69.19/piece | |
| Glass thermometer Type: 1650 Aluminium Measuring range: from 0 to 100°C Insert length: 100mm Process connection material: Brass 1/2" BSPP(G) | from 0 to 100 | 1/2" BSPP(G) | 100 | €204.50/piece | |
| Glass thermometer Type: 1650 Aluminium Measuring range: from 0 to 120°C Insert length: 160mm Process connection material: Brass 1/2" BSPP(G) | from 0 to 120 | 1/2" BSPP(G) | 160 | This product is no longer offered |