ECON®

ECON® Glass thermometer Type: 1650 Aluminium Measuring range: from-30 to 50°C Insert length: 100mm Process connection material: Brass 1/2" BSPP(G)

  • ERIKS:14496416
  • Manufacturer:8716901118806
Image 1
Image 2
Image 1
Image 2
Save to list

€175.95/ pieceexcl. VAT

€212.90incl. VAT

9 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1650
Measuring range
from -30 to 50 °C
Model
Large (200 mm)
Construction type
Right-angled
Angle
90°
Connection location
Back
Process connection
External thread
Size process connection
1/2" BSPP(G)
Insert length
100 mm
Process connection material
Brass
Housing material
Aluminium
Max. operating pressure
16 bar
TMA - maximum allowable temperature
50 °C
Surface protection
Anodized
L
63 - 100 - 160 mm
G
1/2"
ØD
10 mm
H
200 mm