ECON®

ECON® Diaphragm drum pressure gauge Type: 1481 Stainless steel 304/Glass R100 Measuring range: from 0 to 400 mbar IP54 Lower mount Brass 1/2" BSPP(G) Direct

  • ERIKS:10059953
  • Manufacturer:8716901226969
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1481
EN standard
EN 837-3
Cabinet diameter
100 mm
Measuring range
from 0 to 400
Pressure unit
mbar
Accuracy class
1.6 %
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel
Quality class of housing material
AISI 304
Process connection material
Brass
Window material
Glass
Material dial
Aluminium
Protection class
IP54
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Alternatives

€162.78/ pieceexcl. VAT

€196.96incl. VAT

7 In stock - Estimated delivery date 13/11/2026