



| Product | Cabinet diameter [mm] | Measuring range | Pressure unit | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Diaphragm drum pressure gauge Type: 1481 Stainless steel 304/Glass R100 Measuring range: from 0 to 60 mbar IP54 Lower mount Brass 1/2" BSPP(G) Direct | 100 | from 0 to 60 | mbar | This product is no longer offered | |
| Diaphragm drum pressure gauge Type: 1481 Stainless steel 304/Glass R100 Measuring range: from 0 to 160 mbar IP54 Lower mount Brass 1/2" BSPP(G) Direct | 100 | from 0 to 160 | mbar | This product is no longer offered | |
| Diaphragm drum pressure gauge Type: 1481 Stainless steel 304/Glass R100 Measuring range: from 0 to 100 mbar IP54 Lower mount Brass 1/2" BSPP(G) Direct | 100 | from 0 to 100 | mbar | This product is no longer offered | |
| Diaphragm drum pressure gauge Type: 1481 Stainless steel 304/Glass R100 Measuring range: from 0 to 400 mbar IP54 Lower mount Brass 1/2" BSPP(G) Direct | 100 | from 0 to 400 | mbar | This product is no longer offered | |
| Diaphragm drum pressure gauge Type: 1481 Stainless steel 304/Glass R100 Measuring range: from 0 to 250 mbar IP54 Lower mount Brass 1/2" BSPP(G) Direct | 100 | from 0 to 250 | mbar | This product is no longer offered |