ECON®

ECON® Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN125

  • ERIKS:13473191
  • Manufacturer:8716901104847
Image 1
Image 2
Image 1
Image 2
Save to list

€545.20/ pieceexcl. VAT

€659.69incl. VAT

18 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6830TFM
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyester powder coating min. 200µm
Nominal inner diameter
DN125
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
56 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Housing lining
Replaceable
Material liner
TFM
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4057
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
Approvals
DoC EC1935/2004 FDA
DN
DN125
H
197 mm
L
56 mm
Weight
10.2 kg