



| Product | Nominal inner diameter | Pressure rating | Pressure rating flange | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN150 | DN150 | PN10 | PN10/16 | ā¬624.75/piece | |
| Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN65 | DN65 | PN10 | PN10/16 | ā¬247.13/piece | |
| Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN40 | DN40 | PN10 | PN10/16 | ā¬257.63/piece | |
| Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN50 | DN50 | PN10 | PN10/16 | ā¬187.13/piece | |
| Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN125 | DN125 | PN10 | PN10/16 | ā¬511.13/piece | |
| Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN200 | DN200 | PN10 | PN10 | ā¬965.25/piece | |
| Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN250 | DN250 | PN10 | PN10 | ā¬1,600.50/piece | |
| Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN80 | DN80 | PN10 | PN10/16 | ā¬319.88/piece | |
| Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN100 | DN100 | PN10 | PN10/16 | ā¬416.25/piece | |
| Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN300 | DN300 | PN10 | PN10 | ā¬2,988.75/piece | |
| Butterfly valve Type: 6830TFM Ductile cast iron Stainless steel/TFM Bare stem PN10 Lug type EN (DIN) DN300 | DN300 | PN10 | PN10 | ā¬2,393.25/piece |