ECON®

ECON® Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN100 - 4"

  • ERIKS:13652991
  • Manufacturer:8716901102768
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€300.40/ pieceexcl. VAT

€363.48incl. VAT

Estimated delivery date - 17/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6331
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN100 - 4"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN16
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
52 mm
Operation
Squeeze handle
Top flange standard
ISO 5211 Direct Mount
Housing lining
Replaceable
Material liner
White EPDM-EC1935
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4006
Actuator material
EN-JS1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
140 °C
DN
DN100
H
244 mm
L
52 mm
M
248 mm
Weight
6.1 kg