





| Product | Nominal inner diameter | Pressure rating | Pressure rating flange | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN200 - 8" | DN200 - 8" | PN16 | PN10 | ā¬789.75/piece | |
| Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN100 - 4" | DN100 - 4" | PN16 | PN10 | ā¬286.88/piece | |
| Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" | DN65 - 2.1/2" | PN16 | PN10 | ā¬204.00/piece | |
| Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN150 - 6" | DN150 - 6" | PN16 | PN10 | ā¬483.00/piece | |
| Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN125 - 5" | DN125 - 5" | PN16 | PN10 | ā¬400.50/piece | |
| Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN80 - 3" | DN80 - 3" | PN16 | PN10 | ā¬247.13/piece | |
| Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN50 - 2" | DN50 - 2" | PN16 | PN10 | ā¬177.75/piece | |
| Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN80 - 3" | DN80 - 3" | PN16 | PN10 | ā¬237.38/piece | |
| Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" | DN65 - 2.1/2" | PN16 | PN10 | ā¬196.13/piece | |
| Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN125 - 5" | DN125 - 5" | PN16 | PN10 | ā¬377.63/piece | |
| Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN50 - 2" | DN50 - 2" | PN16 | PN10 | ā¬168.00/piece | |
| Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN150 - 6" | DN150 - 6" | PN16 | PN10 | ā¬454.13/piece | |
| Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN200 - 8" | DN200 - 8" | PN16 | PN10 | ā¬770.25/piece | |
| Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Squeeze handle PN16 Wafer type DN100 - 4" | DN100 - 4" | PN16 | PN10 | ā¬281.63/piece |