




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 4931L |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1025 |
Surface protection | Epoxy coating (external) |
Nominal inner diameter | DN50 |
Connection | Lug type |
Standard connection | EN (DIN) |
Pressure rating | PN10 |
Pressure rating flange | PN10/16 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 43 mm |
Operation | Handle |
Housing lining | Replaceable |
Material liner | PTFE/SIL |
Disk material | Duplex |
Quality class disc | 1.4469 |
Spindle material | Duplex |
Quality class spindle | 1.4469 |
Actuator material | 1.4301 |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 200 °C |
DN | DN50 |
H | 185 mm |
L | 43 mm |
M | 272.5 mm |
Weight | 7.2 kg |