



| Product | Nominal inner diameter | Pressure rating | Pressure rating flange | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Butterfly valve Type: 4931L Ductile cast iron/Duplex/PTFE/SIL Centric Handle PN10 Lug type DN100 | DN100 | PN10 | PN10/16 | ā¬1,279.25/piece | |
| Butterfly valve Type: 4931L Ductile cast iron/Duplex/PTFE/SIL Centric Handle PN10 Lug type DN50 | DN50 | PN10 | PN10/16 | Not available in the webshop | |
| Butterfly valve Type: 4931L Ductile cast iron/Duplex/PTFE/SIL Centric Handle PN10 Lug type DN150 | DN150 | PN10 | PN10/16 | ā¬1,790.10/piece | |
| Butterfly valve Type: 4931L Ductile cast iron/Duplex/PTFE/SIL Centric Handle PN10 Lug type DN80 | DN80 | PN10 | PN10/16 | ā¬1,089.70/piece |