





€22.00/ pieceexcl. VAT
€26.62incl. VAT
815 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7744 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 228-1 |
Pressure rating | 1000 PSI WOG |
Face to Face norm | Manufacturer standard |
Face to Face length | 59 mm |
Manual operation | Handle |
Bore | Reduced bore |
With locking device | No |
Material ball | 1.4408 |
Seat material | PTFE |
Spindle material | 1.4401 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | PTFE |
Actuator material | 1.4301 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 205 °C |
Maximum pressure difference at 20 °C | 68 bar |
DN | 3/4" (20) |
d | 12.5 mm |
L | 59 mm |
H | 44 mm |
M | 95 mm |
Weight | 0.3 kg |