ECON®

ECON® Ball valve Type: 7744 Stainless steel/PTFE/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25)

  • ERIKS:12427437
  • Manufacturer:8716901000804
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€30.56/ pieceexcl. VAT

€36.98incl. VAT

290 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7744
Norm
EN (DIN)
Construction type
2-way
Housing construction
1-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1" (25)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
69 mm
Manual operation
Handle
Bore
Reduced bore
With locking device
No
Material ball
1.4408
Seat material
PTFE
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
PTFE
Actuator material
1.4301
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
205 °C
Maximum pressure difference at 20 °C
68 bar
DN
1" (25)
d
15 mm
L
69 mm
H
50 mm
M
113 mm
Weight
0.4 kg