ECON®

ECON® Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore T-wrench 1000 PSI WOG Butt welded loose end B16.25 S40 76mmx6.65mm 2.1/2" (65)

  • ERIKS:12675912
  • Manufacturer:8716901093547
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€890.40/ pieceexcl. VAT

€1,077.38incl. VAT

9 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7645
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
2.1/2" (65)
External tube diameter of connection
76 mm
Wall thickness, connection
6.65 mm
Connection
Butt welded loose end
Standard welding connection
B16.25 S40
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
190 mm
Manual operation
T-wrench
Top flange standard
ISO 5211
Mounting flange
F10
Bore
Full bore
With locking device
No
Material ball
ASTM A351 CF8M
Seat material
TF 4103
Spindle material
ASTM A276 316
Primary spindle seal material
PTFE
Secondary spindle seal material
PTFE
Body seal
PTFE
Material connection piece
ASTM A351 CF3M
Actuator material
1.4301
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
51 bar
Maximum operating pressure
51 bar
Pressure relief
No
DN
2.1/2" (65)
d
63.5 mm
L
190 mm
H
155 mm
M
250 mm
C
76 mm
Weight
8.3 kg