





€220.40/ pieceexcl. VAT
€266.68incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7645 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | 1.1/4" (32) |
External tube diameter of connection | 43 mm |
Wall thickness, connection | 3.95 mm |
Connection | Butt welded loose end |
Standard welding connection | B16.25 S40 |
Pressure rating | 1000 PSI WOG |
Face to Face norm | Manufacturer standard |
Face to Face length | 110 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F05 |
Bore | Full bore |
With locking device | Yes |
Material ball | ASTM A351 CF8M |
Seat material | TF 4103 |
Spindle material | ASTM A276 316 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | PTFE |
Body seal | PTFE |
Material connection piece | ASTM A351 CF3M |
Actuator material | 1.4301 |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 200 °C |
Maximum pressure difference at 20 °C | 63 bar |
Maximum operating pressure | 63 bar |
Pressure relief | No |
DN | 1.1/4" (32) |
d | 32 mm |
L | 110 mm |
H | 103 mm |
M | 170 mm |
C | 43 mm |
Weight | 2.1 kg |