ECON®

ECON® Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle 1000 PSI WOG Butt welded loose end B16.25 S40 22mmx3.1mm 1/2" (15)

  • ERIKS:12398612
  • Manufacturer:8716901149374
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€93.20/ pieceexcl. VAT

€112.77incl. VAT

143 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7645
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
1/2" (15)
External tube diameter of connection
22 mm
Wall thickness, connection
3.1 mm
Connection
Butt welded loose end
Standard welding connection
B16.25 S40
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
73 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F04
Bore
Full bore
With locking device
Yes
Material ball
ASTM A351 CF8M
Seat material
TF 4103
Spindle material
ASTM A276 316
Primary spindle seal material
PTFE
Secondary spindle seal material
PTFE
Body seal
PTFE
Material connection piece
ASTM A351 CF3M
Actuator material
1.4301
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
63 bar
Maximum operating pressure
63 bar
Pressure relief
No
DN
1/2" (15)
d
15 mm
L
73 mm
H
83 mm
M
135 mm
C
22 mm
Weight
0.7 kg