





€812.80/ pieceexcl. VAT
€983.49incl. VAT
56 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7621 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | 3" (80) |
External tube diameter of connection | 88.9 mm |
Wall thickness, connection | 2 mm |
Connection | Butt weld |
Standard welding connection | EN ISO 1127-1 |
Pressure rating | 400 PSI WOG |
Face to Face norm | Manufacturer standard |
Face to Face length | 220 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F07 |
Mounting flange 2 | F10 |
Bore | Full bore |
Seat material | TFM 1600 |
Spindle material | 1.4401 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | PTFE |
Body seal | PTFE |
Actuator material | 1.4301 |
DN | 3" (80) |
d | 76 mm |
L | 220 mm |
H | 159 mm |
M | 267 mm |
C | 88.9 mm |
Weight | 11.9 kg |