





€95.20/ pieceexcl. VAT
€115.19incl. VAT
22 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7621 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | 3/4" (20) |
External tube diameter of connection | 26.9 mm |
Wall thickness, connection | 1.6 mm |
Connection | Butt weld |
Standard welding connection | EN ISO 1127-1 |
Pressure rating | 400 PSI WOG |
Face to Face norm | Manufacturer standard |
Face to Face length | 90 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F03 |
Mounting flange 2 | F05 |
Bore | Full bore |
Seat material | TFM 1600 |
Spindle material | 1.4401 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | PTFE |
Body seal | PTFE |
Actuator material | 1.4301 |
DN | 3/4" (20) |
d | 20 mm |
L | 90 mm |
H | 79 mm |
M | 147 mm |
C | 26.9 mm |
Weight | 0.9 kg |