ECON®

ECON® Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 2" (50)

  • ERIKS:13278826
  • Manufacturer:8716901217813
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€298.80/ pieceexcl. VAT

€361.55incl. VAT

5 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7422
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Steel
Material quality
ASTM A216 WCB
Surface protection
Chemical blackened
Nominal inner diameter
2" (50)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
Class 600
Face to Face norm
Manufacturer standard
Face to Face length
129 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Bore
Reduced bore
With locking device
Yes
Material ball
ASTM A351 CF8M
Seat material
TF 4103
Spindle material
ASTM A276 316 Grade S
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
RPTFE
Body seal
RPTFE
Material connection piece
ASTM A216 WCB
Actuator material
1.4301
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
220 °C
Maximum operating pressure
80 bar
DN
2" (50)
Full bore
No
d
38 mm
L
129 mm
H
130 mm
M
202 mm
Weight
4.5 kg