| Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 2" (50) | 2" (50) | ISO 228-1 | Class 600 | | ā¬298.80/piece |
| Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1/4" (8) | 1/4" (8) | ISO 228-1 | Class 600 | | ā¬89.60/piece |
| Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1/2" (15) | 1/2" (15) | ISO 228-1 | Class 600 | | ā¬90.40/piece |
| Ball valve Type: 7422 Steel/TF 4215/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 2.1/2" (65) | 2.1/2" (65) | ISO 228-1 | Class 600 | | ā¬417.60/piece |
| Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 2.1/2" (65) | 2.1/2" (65) | ISO 228-1 | Class 600 | | ā¬716.80/piece |
| Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 1" (25) | 1" (25) | ISO 228-1 | Class 600 | | ā¬125.60/piece |
| Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 300 Internal thread (BSPP) 4" (100) | 4" (100) | ISO 228-1 | Class 300 | | ā¬949.60/piece |
| Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 3/8" (10) | 3/8" (10) | ISO 228-1 | Class 600 | | ā¬89.60/piece |
| Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 2.1/2" (65) | 2.1/2" (65) | ISO 228-1 | Class 600 | | ā¬417.20/piece |
| Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 228-1 | Class 600 | | ā¬125.60/piece |
| Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | ISO 228-1 | Class 600 | | ā¬298.80/piece |
| Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1" (25) | 1" (25) | ISO 228-1 | Class 600 | | ā¬170.00/piece |
| Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 3" (80) | 3" (80) | ISO 228-1 | Class 600 | | ā¬716.80/piece |
| Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | ISO 228-1 | Class 600 | | ā¬231.60/piece |
| Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 2" (50) | 2" (50) | ISO 228-1 | Class 600 | | ā¬417.60/piece |
| Ball valve Type: 7422 Steel/TF 4215/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1" (25) | 1" (25) | ISO 228-1 | Class 600 | | ā¬170.00/piece |
| Ball valve Type: 7422 Steel/TF 4215/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 2.1/2" (65) | 2.1/2" (65) | ISO 228-1 | Class 600 | | ā¬716.80/piece |
| Ball valve Type: 7422 Steel/TF 4215/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 228-1 | Class 600 | | ā¬125.60/piece |
| Ball valve Type: 7422 Steel/TF 4215/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 3" (80) | 3" (80) | ISO 228-1 | Class 600 | | ā¬716.80/piece |
| Ball valve Type: 7422 Steel/TF 4215/FPM (FKM) Reduced bore Handle Class 300 Internal thread (BSPP) 4" (100) | 4" (100) | ISO 228-1 | Class 300 | | ā¬949.60/piece |
| Ball valve Type: 7422 Steel/TF 4215/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | ISO 228-1 | Class 600 | | ā¬170.00/piece |
| Ball valve Type: 7422 Steel/TF 4215/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 2" (50) | 2" (50) | ISO 228-1 | Class 600 | | ā¬298.80/piece |
| Ball valve Type: 7422 Steel/TF 4215/FPM (FKM) Full bore Handle Class 300 Internal thread (BSPP) 3" (80) | 3" (80) | ISO 228-1 | Class 300 | | ā¬949.60/piece |
| Ball valve Type: 7422 Steel/TF 4215/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | ISO 228-1 | Class 600 | | ā¬231.60/piece |
| Ball valve Type: 7422 Steel/TF 4215/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 3/8" (10) | 3/8" (10) | ISO 228-1 | Class 600 | | ā¬89.60/piece |