






€125.60/ pieceexcl. VAT
€151.98incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7422 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Steel |
Material quality | ASTM A216 WCB |
Surface protection | Chemical blackened |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 228-1 |
Pressure rating | Class 600 |
Face to Face norm | Manufacturer standard |
Face to Face length | 97 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F03 |
Mounting flange 2 | F04 |
Bore | Reduced bore |
With locking device | Yes |
Material ball | ASTM A351 CF8M |
Seat material | TF 4103 |
Spindle material | ASTM A276 316 Grade S |
Primary spindle seal material | RPTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | RPTFE |
Body seal | RPTFE |
Material connection piece | ASTM A216 WCB |
Actuator material | 1.4301 |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 220 °C |
Maximum operating pressure | 102 bar |
DN | 1" (25) |
Full bore | No |
d | 20 mm |
L | 97 mm |
H | 88 mm |
M | 140 mm |
Weight | 1.5 kg |