ECON®

ECON® Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 230V AC PN40 Flange DN15

  • ERIKS:12576505
  • Manufacturer:8716901086730
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€923.95/ pieceexcl. VAT

€1,117.98incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7289EE
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN15
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 27
Face to Face length
115 mm
Actuator
Electric operated
Type coding actuator
ELA60
Brand actuator
ECON
Supply voltage
230V AC
Top flange standard
ISO 5211 Direct Mount
Bore
Full bore
Material ball
1.4408
Seat material
TFM 1600
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/Graphite
Maximum pressure difference at 20 °C
40 bar
Fire safe
Yes
DN
DN15
Pressure class
PN40
d
15 mm
L
115 mm
H
180 mm
Weight
5.4 kg