| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 24V DC PN40 Flange DN32 | DN32 | PN40 | EN 558, Series 27 | | ā¬1,068.00/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 230V AC PN40 Flange DN25 | DN25 | PN40 | EN 558, Series 27 | | ā¬944.80/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA150 24V DC PN16 Flange DN80 | DN80 | PN16 | EN 558, Series 27 | | ā¬1,930.40/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 24V DC PN40 Flange DN40 | DN40 | PN40 | EN 558, Series 27 | | ā¬1,129.60/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA100 24V DC PN16 Flange DN65 | DN65 | PN16 | EN 558, Series 27 | | ā¬1,643.20/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA100 230V AC PN40 Flange DN65 | DN65 | PN40 | EN 558, Series 27 | | ā¬1,674.40/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 24V DC PN40 Flange DN15 | DN15 | PN40 | EN 558, Series 27 | | ā¬933.60/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA150 230V AC PN40 Flange DN80 | DN80 | PN40 | EN 558, Series 27 | | ā¬1,987.20/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA150 230V AC PN16 Flange DN80 | DN80 | PN16 | EN 558, Series 27 | | ā¬1,878.40/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA150 24V DC PN40 Flange DN80 | DN80 | PN40 | EN 558, Series 27 | | ā¬2,028.00/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA100 24V DC PN40 Flange DN65 | DN65 | PN40 | EN 558, Series 27 | | ā¬1,736.80/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 230V AC PN40 Flange DN20 | DN20 | PN40 | EN 558, Series 27 | | ā¬907.20/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 230V AC PN40 Flange DN50 | DN50 | PN40 | EN 558, Series 27 | | ā¬1,213.60/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA200 230V AC PN16 Flange DN100 | DN100 | PN16 | EN 558, Series 27 | | ā¬2,282.40/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA500 230V AC PN40 Flange DN150 | DN150 | PN40 | EN 558, Series 27 | | ā¬4,884.00/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 24V DC PN40 Flange DN25 | DN25 | PN40 | EN 558, Series 27 | | ā¬1,004.80/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA200 24V DC PN16 Flange DN100 | DN100 | PN16 | EN 558, Series 27 | | ā¬2,370.40/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA600 230V AC PN16 Flange DN200 | DN200 | PN16 | EN 558, Series 27 | | ā¬7,452.00/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA200 24V DC PN40 Flange DN100 | DN100 | PN40 | EN 558, Series 27 | | ā¬2,464.80/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA500 230V AC PN16 Flange DN150 | DN150 | PN16 | EN 558, Series 27 | | ā¬4,480.00/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 230V AC PN40 Flange DN40 | DN40 | PN40 | EN 558, Series 27 | | ā¬1,062.40/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 24V DC PN40 Flange DN50 | DN50 | PN40 | EN 558, Series 27 | | ā¬1,291.20/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 230V AC PN40 Flange DN15 | DN15 | PN40 | EN 558, Series 27 | | ā¬869.60/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 24V DC PN40 Flange DN20 | DN20 | PN40 | EN 558, Series 27 | | ā¬964.80/piece |
| Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA200 230V AC PN40 Flange DN100 | DN100 | PN40 | EN 558, Series 27 | | ā¬2,391.20/piece |