ECON®

ECON® Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA200 230V AC PN40 Flange DN100

  • ERIKS:12576516
  • Manufacturer:8716901086839
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,540.65/ pieceexcl. VAT

€3,074.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7289EE
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN100
Connection
Flange
Pressure rating
PN40
Face to Face norm
EN 558, Series 27
Face to Face length
190 mm
Actuator
Electric operated
Type coding actuator
ELA200
Brand actuator
ECON
Supply voltage
230V AC
Top flange standard
ISO 5211 Direct Mount
Bore
Full bore
Material ball
Stainless steel
Seat material
TFM 1600
Spindle material
Stainless steel
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/Graphite
Maximum pressure difference at 20 °C
40 bar
Fire safe
Yes
DN
DN100
Pressure class
PN40
d
100 mm
L
190 mm
H
411 mm
Weight
47 kg