ECON®

ECON® Ball valve Type: 7289EE Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA100 230V AC PN40 Flange DN65

  • ERIKS:12576512
  • Manufacturer:8716901084842
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,779.05/ pieceexcl. VAT

€2,152.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7289EE
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN65
Connection
Flange
Pressure rating
PN40
Face to Face norm
EN 558, Series 27
Face to Face length
170 mm
Actuator
Electric operated
Type coding actuator
ELA100
Brand actuator
ECON
Supply voltage
230V AC
Top flange standard
ISO 5211 Direct Mount
Bore
Full bore
Material ball
Stainless steel
Seat material
TFM 1600
Spindle material
Stainless steel
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/Graphite
Maximum pressure difference at 20 °C
40 bar
Fire safe
Yes
DN
DN65
Pressure class
PN40
d
63.5 mm
L
170 mm
H
339.5 mm
Weight
21.3 kg