ECON®

ECON® Ball valve Type: 1707B Bronze/PTFE Full bore Handle PN40 Internal thread (BSPP) 3/4" (20)

  • ERIKS:13389227
  • Manufacturer:8716901188854
Image 1
Image 2
Image 1
Image 2
Save to list

€472.80/ pieceexcl. VAT

€572.09incl. VAT

35 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1707B
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Bronze
Material quality
CC491K EN1982
Nominal inner diameter
3/4" (20)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
PN40
Face to Face norm
Manufacturer standard
Face to Face length
68 mm
Manual operation
Handle
Bore
Full bore
With locking device
No
Material ball
C95500 ASTM B148
Seat material
PTFE
Spindle material
C95500 ASTM B148
Primary spindle seal material
PTFE
Actuator material
1.4401