



| Product | Nominal inner diameter | Standard thread connection | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 1707B Bronze/PTFE Full bore Handle PN40 Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | ISO 228-1 | PN40 | ā¬997.60/piece | |
| Ball valve Type: 1707B Bronze/PTFE Full bore Handle PN40 Internal thread (BSPP) 1/2" (15) | 1/2" (15) | ISO 228-1 | PN40 | ā¬362.80/piece | |
| Ball valve Type: 1707B Bronze/PTFE Full bore Handle PN40 Internal thread (BSPP) 1" (25) | 1" (25) | ISO 228-1 | PN40 | ā¬619.20/piece | |
| Ball valve Type: 1707B Bronze/PTFE Full bore Handle PN40 Internal thread (BSPP) 2" (50) | 2" (50) | ISO 228-1 | PN40 | ā¬1,380.80/piece | |
| Ball valve Type: 1707B Bronze/PTFE Full bore Handle PN40 Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | ISO 228-1 | PN40 | ā¬732.80/piece | |
| Ball valve Type: 1707B Bronze/PTFE Full bore Handle PN40 Internal thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 228-1 | PN40 | ā¬472.80/piece | |
| Ball valve Type: 1707B Bronze/PTFE Full bore Handle PN40 Internal thread (BSPP) 2.1/2" (65) | 2.1/2" (65) | ISO 228-1 | PN40 | ā¬2,480.80/piece |