




€997.60/ pieceexcl. VAT
€1,207.10incl. VAT
29 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1707B |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Bronze |
Material quality | CC491K EN1982 |
Nominal inner diameter | 1.1/2" (40) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN40 |
Face to Face norm | Manufacturer standard |
Face to Face length | 107 mm |
Manual operation | Handle |
Bore | Full bore |
With locking device | No |
Material ball | C95500 ASTM B148 |
Seat material | PTFE |
Spindle material | C95500 ASTM B148 |
Primary spindle seal material | PTFE |
Actuator material | 1.4401 |