





€16.48/ pieceexcl. VAT
€19.94incl. VAT
26 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1619 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Brass |
Material quality | CW617N |
Surface protection | Nickel-plated |
Nominal inner diameter | 3/8" (10) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 7/1 Rp |
Pressure rating | PN80 |
Face to Face norm | Manufacturer standard |
Face to Face length | 49.5 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | CW614N chromed |
Seat material | PTFE |
Spindle material | Brass |
Primary spindle seal material | PTFE |
Secondary spindle seal material | HNBR |
Actuator material | Steel, galvanized |
DVGW (gas) | Yes |
DN | 3/8" (10) |
d | 10 mm |
L | 49.5 mm |
H | 37 mm |
M | 90 mm |
Weight | 0.16 kg |