ECON®

ECON® Ball valve Type: 1619 Brass/PTFE/HNBR Full bore DVGW (gas) Handle PN50 Internal thread (BSPP) 3/4" (20)

  • ERIKS:12439152
  • Manufacturer:8716901000491
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€28.00/ pieceexcl. VAT

€33.88incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1619
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Brass
Material quality
CW617N
Surface protection
Nickel-plated
Nominal inner diameter
3/4" (20)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 7/1 Rp
Pressure rating
PN50
Face to Face norm
Manufacturer standard
Face to Face length
70 mm
Manual operation
Handle
Bore
Full bore
Material ball
CW614N chromed
Seat material
PTFE
Spindle material
Brass
Primary spindle seal material
PTFE
Secondary spindle seal material
HNBR
Actuator material
Steel, galvanized
DVGW (gas)
Yes
DN
3/4" (20)
d
20 mm
L
70 mm
H
49.5 mm
M
105 mm
Weight
0.33 kg