ECON®

ECON® 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR20 1000 PSI WOG Internal thread (BSPP) 1/4" (8)

  • ERIKS:12947884
  • Manufacturer:8716901092533
Image 1
Image 2
Image 1
Image 2
Video 3
Mounted, pneumatically operated 3-way ball valve, consisting of: Econ® ball valve (type: 7760) and single-acting pneumatic Econ® actuator (type: 7901).

The pneumatically operated 3-way ball valve is configured according to the following basic principles: Pneumatic pilot pressure at 6 bar, medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.
Save to list
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7760ES
Norm
EN (DIN)
Construction type
3-way
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1/4" (8)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
1000 PSI WOG
Actuator
Pneumatic operated
Operating principle
Single acting, spring closing
Type coding actuator
SR20
Brand actuator
ECON
Ball bore
L-bore
Bore
Reduced bore
Material ball
1.4408
Seat material
RPTFE
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Body seal
PTFE
Actuator material
Aluminium