3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 3/4" (20) 3/4" (20) ISO 228-1 1000 PSI WOG €379.53 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR200 1000 PSI WOG Internal thread (BSPP) 2" (50) 2" (50) ISO 228-1 1000 PSI WOG €918.00 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR130 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) 1.1/2" (40) ISO 228-1 1000 PSI WOG €701.68 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 3/4" (20) 3/4" (20) ISO 228-1 1000 PSI WOG €379.53 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR80 1000 PSI WOG Internal thread (BSPP) 1" (25) 1" (25) ISO 228-1 1000 PSI WOG €524.03 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 3/8" (10) 3/8" (10) ISO 228-1 1000 PSI WOG €345.53 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 1/4" (8) 1/4" (8) ISO 228-1 1000 PSI WOG €345.53 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 1/2" (15) 1/2" (15) ISO 228-1 1000 PSI WOG €350.63 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR80 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) 1.1/4" (32) ISO 228-1 1000 PSI WOG €599.25 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR80 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) 1.1/4" (32) ISO 228-1 1000 PSI WOG €599.25 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 3/8" (10) 3/8" (10) ISO 228-1 1000 PSI WOG €345.53 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 1/4" (8) 1/4" (8) ISO 228-1 1000 PSI WOG €345.53 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR130 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) 1.1/2" (40) ISO 228-1 1000 PSI WOG €701.68 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR200 1000 PSI WOG Internal thread (BSPP) 2" (50) 2" (50) ISO 228-1 1000 PSI WOG €905.25 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 1/2" (15) 1/2" (15) ISO 228-1 1000 PSI WOG €350.63 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR80 1000 PSI WOG Internal thread (BSPP) 1" (25) 1" (25) ISO 228-1 1000 PSI WOG €524.03 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR20 1000 PSI WOG Internal thread (BSPP) 1/4" (8) 1/4" (8) ISO 228-1 1000 PSI WOG Not available in the webshop 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 1" (25) 1" (25) ISO 228-1 1000 PSI WOG €525.00 / piece 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR20 1000 PSI WOG Internal thread (BSPP) 1/4" (8) 1/4" (8) ISO 228-1 1000 PSI WOG Not available in the webshop