ECON®

ECON® 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 1/2" (15)

  • ERIKS:12533596
  • Manufacturer:8716901085573
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Mounted, pneumatically operated 3-way ball valve, consisting of: Econ® ball valve (type: 7760) and single-acting pneumatic Econ® actuator (type: 7901).

The pneumatically operated 3-way ball valve is configured according to the following basic principles: Pneumatic pilot pressure at 6 bar, medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.
Save to list

€350.63/ pieceexcl. VAT

€424.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7760ES
Norm
EN (DIN)
Construction type
3-way
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1/2" (15)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
1000 PSI WOG
Face to Face length
79 mm
Actuator
Pneumatic operated
Operating principle
Single acting, spring closing
Type coding actuator
SR40
Brand actuator
ECON
Top flange standard
ISO 5211 Direct Mount
Ball bore
L-bore
Angular rotation
90 °
Bore
Reduced bore
Material ball
1.4408
Seat material
RPTFE
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Body seal
PTFE
Actuator material
Aluminium
DN
1/2" (15)
d
11 mm
L
79 mm
H
157 mm
Weight
3.1 kg