

€108.23/ pieceexcl. VAT
€130.96incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOFLEX |
Series | ECOflex |
Type | BT85 |
Type | Flexible element |
Size | 85 |
Colour | Black |
Hardness | 78 Shore A |
Material | NBR |
Operating temperature | from -30 to 80 °C |
€110.32/ pieceexcl. VAT
€133.49incl. VAT
Estimated delivery date - 30/11/2026€328.87/ pieceexcl. VAT
€397.93incl. VAT
Estimated delivery date - 30/11/2026