

€328.87/ pieceexcl. VAT
€397.93incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOFLEX |
Type | Coupling |
Bore range (min./max.) | 0-75 mm |
Maximum bore | 75 mm |
Hub length | 152 mm |
Continuous rated torque | 850 Nm |
Outer Diameter | 158 mm |
Max. Speed | 4,300 rpm |
Material | Cast iron |
Material class | EN-GJL-250 |
Version | Unbored |
Size | 85 |
A | 158 mm |
B | 152 mm |
E | 2 mm |
L | 75 mm |
M | 42.5 mm |
N | 123 mm |
€108.23/ pieceexcl. VAT
€130.96incl. VAT
Estimated delivery date - 26/11/2026