

€69.29/ pieceexcl. VAT
€83.84incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOFLEX |
Series | ECOflex |
Type | BT40 |
Type | Flexible element |
Size | 40 |
Colour | Black |
Hardness | 78 Shore A |
Material | NBR |
Operating temperature | from -30 to 80 °C |
€80.35/ pieceexcl. VAT
€97.22incl. VAT
Estimated delivery date - 27/11/2026€229.98/ pieceexcl. VAT
€278.28incl. VAT
Estimated delivery date - 27/11/2026