

€229.98/ pieceexcl. VAT
€278.28incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOFLEX |
Type | Coupling |
Bore range (min./max.) | 0-60 mm |
Maximum bore | 60 mm |
Hub length | 122 mm |
Continuous rated torque | 410 Nm |
Outer Diameter | 129 mm |
Max. Speed | 5,000 rpm |
Material | Cast iron |
Material class | EN-GJL-250 |
Version | Unbored |
Size | 40 |
A | 129 mm |
B | 122 mm |
E | 2 mm |
L | 60 mm |
M | 33 mm |
N | 97 mm |
€69.29/ pieceexcl. VAT
€83.84incl. VAT
Estimated delivery date - 26/11/2026