

€25.80/ pieceexcl. VAT
€31.22incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOFLEX |
Series | ECOflex |
Type | BT4 |
Type | Flexible element |
Size | 4 |
Colour | Black |
Hardness | 78 Shore A |
Material | NBR |
Operating temperature | from -30 to 80 °C |
€101.72/ pieceexcl. VAT
€123.08incl. VAT
Estimated delivery date - 27/11/2026€37.96/ pieceexcl. VAT
€45.93incl. VAT
Estimated delivery date - 27/11/2026