

€101.72/ pieceexcl. VAT
€123.08incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOFLEX |
Type | Coupling |
Bore range (min./max.) | 0-28 mm |
Maximum bore | 28 mm |
Hub length | 58 mm |
Continuous rated torque | 40 Nm |
Outer Diameter | 69 mm |
Max. Speed | 5,000 rpm |
Material | Cast iron |
Material class | EN-GJL-250 |
Version | Unbored |
Size | 4 |
A | 69 mm |
B | 58 mm |
E | 2 mm |
L | 28 mm |
M | 12 mm |
N | 46 mm |
€25.80/ pieceexcl. VAT
€31.22incl. VAT
Estimated delivery date - 26/11/2026