

€48.28/ pieceexcl. VAT
€58.42incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOFLEX |
Series | ECOflex |
Type | BT22 |
Type | Flexible element |
Size | 22 |
Colour | Black |
Hardness | 78 Shore A |
Material | NBR |
Operating temperature | from -30 to 80 °C |
€113.88/ pieceexcl. VAT
€137.79incl. VAT
Estimated delivery date - 26/11/2026€63.15/ pieceexcl. VAT
€76.41incl. VAT
Estimated delivery date - 26/11/2026