
€113.88/ pieceexcl. VAT
€137.79incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOFLEX |
Type | Hub |
Bore range (min./max.) | 0-38 mm |
Maximum bore | 38 mm |
Hub length | 38.1 mm |
Continuous rated torque | 220 Nm |
Outer Diameter | 106 mm |
Max. Speed | 5,000 rpm |
Material | Cast iron |
Material class | EN-GJL-250 |
Fastening method | Taper bush |
Version | Internal |
Size | 22 |
A | 106 mm |
L | 38.1 mm |
M | 18 mm |
N | 78 mm |
€48.28/ pieceexcl. VAT
€58.42incl. VAT
Estimated delivery date - 26/11/2026