

€41.64/ pieceexcl. VAT
€50.38incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOFLEX |
Series | ECOflex |
Type | BT15 |
Type | Flexible element |
Size | 15 |
Colour | Black |
Hardness | 78 Shore A |
Material | NBR |
Operating temperature | from -30 to 80 °C |
€143.61/ pieceexcl. VAT
€173.77incl. VAT
Estimated delivery date - 26/11/2026