

€143.61/ pieceexcl. VAT
€173.77incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOFLEX |
Type | Coupling |
Bore range (min./max.) | 0-42 mm |
Maximum bore | 42 mm |
Hub length | 86 mm |
Continuous rated torque | 150 Nm |
Outer Diameter | 96 mm |
Max. Speed | 5,000 rpm |
Material | Cast iron |
Material class | EN-GJL-250 |
Version | Unbored |
Size | 15 |
A | 96 mm |
B | 86 mm |
E | 2 mm |
L | 42 mm |
M | 20 mm |
N | 69 mm |
€41.64/ pieceexcl. VAT
€50.38incl. VAT
Estimated delivery date - 26/11/2026